9" SAWZALL® TORCH™ Carbide Blade, 3PK

Item #: 1333559

Cat #: 48-00-5302

UPC: 045242520848

Sign In or Register to view pricing and more.
Documents & Guides
9 inch SAWZALL® TORCH™ Carbide Blade (3 Pack)

Overview

9 inch SAWZALL® TORCH™ Carbide Blade (3 Pack)

THE TORCH™ with Carbide teeth has been engineered to deliver extreme life and unmatched versatility in thick & extreme metal cutting applications. This blade delivers up to 50X life over standard blades. THE TORCH™ with Carbide teeth tackles a wide variety of metal materials ranging from black pipe and angle iron to cast iron, stainless steel, & high strength alloys. Having 25% more Carbide per tooth than other Carbide blades and a optimized tooth design deliver extreme life in metal cutting applications.

Also known as: 045242520848, 48-00-5302

Features & Benefits

  • 1 in. tall for demolition
  • 7 TPI for fast efficient cutting of thick & extreme metals
  • Carbide teeth for longer life & greater versatility
  • Fast in cast iron
  • 25% more Carbide per tooth for longest life
  • 70% larger gullets for rapid chip removal

Specifications

Type: Reciprocating Saw Blade
Length: 9 in
Type: Reciprocating Saw Blade
Length: 9 in