This product has been discontinued.
Fluorescent Lamp, Circular, T9, 30W, 3000K
Item #: 133373
Cat #: FC9T9DSW/RP/1/6
UPC: 046135202155
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fluorescent Lamp, Circular, 30 Watt, Bulb: T9 (Circular), Base: 4-Pin (G10q), 3000K, Lumens: 1900, CRI: 82, Rated Average Life: 10000 Hours, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 20215
Overview
Fluorescent Lamp, Circular, 30 Watt, Bulb: T9 (Circular), Base: 4-Pin (G10q), 3000K, Lumens: 1900, CRI: 82, Rated Average Life: 10000 Hours, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 20215
Also known as: 046135202155, FC9T9DSW/RP/1/6
Specifications
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 1900 |
| Wattage: | 30 |
| Shape: | T9 (Circular) |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (G10q) |
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 1900 |
| Shape: | T9 (Circular) |
| Base: | 4-Pin (G10q) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 30 |
| Light Technology: | Fluorescent |