NSI V875 Cable Tie Velcro Black 80"

Item #: 1333860

Cat #: V875

UPC: 662381041142

to view pricing and more.
Documents & Guides
NSI V875 80" ROLL BLACK VELCR

Overview

NSI V875 80" ROLL BLACK VELCR
Also known as: 662381041142, V875

Specifications

Length: 80 ft
Color: Black
Length: 80 ft
Color: Black