Contactor, Safety, 116A, 24-60VDC Coil, 1NO, 2NC Auxiliary

Item #: 1333928

Cat #: 100S-E116KJ12C

UPC: 889508536682

to view pricing and more.
Documents & Guides
Contactor, Safety, 116 Amp, 24 - 60 Volt AC/DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power, Auxiliary Contact *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 116 Amp, 24 - 60 Volt AC/DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power, Auxiliary Contact *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-E116KJ12C from Rockwell Automation® is an 116 A, 24-60 V 50-60 Hz / 24-60 V DC IEC safety contactor with three normally open poles. It has one normally open and one normally closed auxiliary contacts, 24-60 V DC PLC Interface, and Busbar connections. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 889508536682, 100S-E116KJ12C

Specifications

Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 116
Type: Safety Contactor
Special Program: Rockwell Automation Preferred Product
Poles: 3
Volts AC: 600
Type: Safety Contactor
Mounting: Surface
Amps: 116
Special Program: Rockwell Automation Preferred Product