LED Downlight, 5"/6", 13 Watt, 900 Lumen, 4000K, 347V

Item #: 1333998

Cat #: LEDRT56HO900840347V

UPC: 046135753275

to view pricing and more.
Documents & Guides
LED Downlight, 5-6 Inch, 13 Watt, 900 Lumen, 4000K, 84 CRI, 347 Volt, Non-Dimmable, White Trim, Replaces 18W CFL, 1 per SKU, 2 per Case *Sylvania Product Code 75327* *Sylvania Part # 75327*

Overview

LED Downlight, 5-6 Inch, 13 Watt, 900 Lumen, 4000K, 84 CRI, 347 Volt, Non-Dimmable, White Trim, Replaces 18W CFL, 1 per SKU, 2 per Case *Sylvania Product Code 75327* *Sylvania Part # 75327*
Also known as: 046135753275, LEDRT56HO900840347V

Specifications

Mounting: Recessed
Wattage: 13
Color Temperature: 4000 (Cool White)
Diameter: 5 in, 6 in
Volts AC: 347
Color: White
Lumens: 900
Light Technology: LED
Dimmable: No
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Volts AC: 347
Lumens: 900
Dimmable: No
Wattage: 13
Diameter: 5 in, 6 in
Color: White
Light Technology: LED