Servo Motor, 460VAC, Frame 130mm, Stack 76.2mm, 4000 RPM, No Brake

Item #: 133413
Cat #: MPL-B4530K-SJ72AA
UPC: 820919983764
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, MPL, Low-Inertia Brushless, 460 Volt AC, Frame Size 45 = 130 mm (5.12 Inch), Stack Length 30 = 76.2 mm (3.0 Inch), 4000 RPM, Single-Turn High-Resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

Servo Motor, MPL, Low-Inertia Brushless, 460 Volt AC, Frame Size 45 = 130 mm (5.12 Inch), Stack Length 30 = 76.2 mm (3.0 Inch), 4000 RPM, Single-Turn High-Resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)
Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-B4530K-SJ72AA from Rockwell Automation® is an MP-Series 480 V AC rotary servo motor. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 820919983764, MPL-B4530K-SJ72AA

Specifications

Size: 130 mm
Volts AC: 460
Length: 76.2 00mm
RPM: 4000
Size: 130 mm
Length: 76.2 00mm
Volts AC: 460
RPM: 4000

Customer Reviews

No reviews for this product
(0)