Meter Main, 150A, Ringless, 1PH, 120/240V, Main Breaker

Item #: 1334225

Cat #: LP815-5MC

UPC: 078477822432

Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Load Center Meter Combo Ringless Lever Bypass with 5th Jaw, NEMA 3R with Main Breaker and Feed-Thru Lugs, 150 Amp, 8 Spaces, 22KA Interrupt Rating, Enclosure and Door, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Outdoor Load Center Meter Combo Ringless Lever Bypass with 5th Jaw, NEMA 3R with Main Breaker and Feed-Thru Lugs, 150 Amp, 8 Spaces, 22KA Interrupt Rating, Enclosure and Door, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Leviton Meter Main Load Centers provide a meter socket, main breaker, and 8 branch breaker spaces in one easy to install unit. It features feed-thru lugs to wire to a sub-panel. Hydraulic-Magnetic Trip Technology allows circuit breakers to operate as intended over a wide range of temperature extremes, -40°C to 85°C, without re-rating. All hot and neutral wires terminate at custom lugs in the panel, not at the circuit breaker*, so the entire panel can be wired at rough-in without circuit breakers installed. Circuit breakers are easily plugged-on at final installation.

Also known as: 078477822432, LP815-5MC

Specifications

Phase: 1
Volts AC: 120/240
Amps: 150
Jaws: 5
Spaces: 8
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 1
Amps: 150
Spaces: 8
IP/NEMA Rating: NEMA 3R
Volts AC: 120/240
Jaws: 5
Sockets: 1