High Breaking Time Delay Fuse With Nickel Plated Brass End Caps, 3.

Item #: 133440

Cat #: S505-3.15-R

UPC: 051712643535

to view pricing and more.
High Breaking Time Delay Fuse With Nickel Plated Brass End Caps, 3.15 A, 250 V, 1.5 kA, Cylindrical Body

Overview

High Breaking Time Delay Fuse With Nickel Plated Brass End Caps, 3.15 A, 250 V, 1.5 kA, Cylindrical Body

Eaton Bussmann high breaking capacity fuses with nickel-plated brass end caps feature time-delay performance, ideal for inductive circuits and conforms to IEC standards.

Also known as: 051712643535, S505-3.15-R

Specifications

Diameter: 5 mm
Length: 20 mm
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 1.500 kA
Diameter: 5 mm
Speed: Time Delay, Slow Blow
Volts AC: 250
Interrupt Rating DC: 1.500 kA
Length: 20 mm
Type: Fuse, Electronic
Mounting: Cartridge