Concept Disconnect Enclosure, Latch, 4X

Item #: 1334522

Cat #: CDSC603816SS6R

UPC: 783510346140

to view pricing and more.
Concept Disconnect Enclosure, Quarter-Turn Latch Disconnect Enclosure, NEMA Type 4X, Material: Stainless Steel, Dimensions: 60" x 37.95"

Overview

Concept Disconnect Enclosure, Quarter-Turn Latch Disconnect Enclosure, NEMA Type 4X, Material: Stainless Steel, Dimensions: 60" x 37.95"

For use in disconnect applications that require larger controls and stylized design features, CONCEPT™ Disconnect Enclosures feature two additional quarter-turn latches and a door-alignment device for secure closure and security. Furnished with Enclosures: Door interlock bracket welded to doorDoor latching system (2-point or 3-point) installed on doorInstructions to locate and install disconnectHardware kit consisting of padlocking door handle, panel mounting nuts, grounding hardware, and sealin

Also known as: 783510346140, CDSC603816SS6R

Specifications

IP/NEMA Rating: IP66, NEMA 12
Height: 60 in
Depth: 16 in
Width: 38 in
Material: Stainless Steel 316L
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 12
Depth: 16 in
Material: Stainless Steel 316L
Standards: Build America Buy America Compliant
Height: 60 in
Width: 38 in
Finish: Brushed #4