MOLDED CASE CIRCUIT BRKR 600Y/347V 40A

Item #: 1334714

Cat #: BDF36040

UPC: 606481149254

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 40A
Also known as: 606481149254, BDF36040

Specifications

Poles: 3
Volts DC: 250
Amps: 40
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 40
Family / Style: PowerPact
Interrupt Rating DC: 10 kA
Volts DC: 250
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 14 kA