14" White Acrylic LED

Item #: 1334767

Cat #: 62-796

UPC: 045923327964

to view pricing and more.
Documents & Guides
14"- LED Flush with White Acrylic Lens - White Finish - 120-277V

Overview

14"- LED Flush with White Acrylic Lens - White Finish - 120-277V
Also known as: 045923327964, 62-796

Specifications

Material: Acrylic
Color Temperature: 3000 (Warm White)
Wattage: 16.500
Lumens: 1170
Color: White
Color Rendering Index (CRI): 90+
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Material: Acrylic
Wattage: 16.500
Color: White
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 1170
Color Rendering Index (CRI): 90+
Light Technology: LED
Volts AC Range: 120 - 277