RP1 BREAKER KIT 1PH 240V 10KA QR22B200

Item #: 1334768

Cat #: MBKQR1200A

UPC: 804766155703

to view pricing and more.
Documents & Guides
No Documents Available
RP1 BREAKER KIT 1PH 240V 10KA QR22B200

Overview

RP1 BREAKER KIT 1PH 240V 10KA QR22B200
Also known as: 804766155703, MBKQR1200A

Specifications

Poles: 2
Amps: 1200
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Amps: 1200
Interrupt Rating AC: 10 kA