Drop Hanger, fits 8.00x8.00, Gray, Steel

Item #: 133484

Cat #: F88HD

UPC: 783510149901

to view pricing and more.
Hangers are used to support a wireway run. This Drop Hanger, F88HD item fits 8.00x8.00 inches with a material of Steel colored Gray.

Overview

Hangers are used to support a wireway run. This Drop Hanger, F88HD item fits 8.00x8.00 inches with a material of Steel colored Gray.

nVent HOFFMAN HOFF88HD hangers are used to support a wireway run. The drop hanger is normally attached to an overhead beam or ceiling while the bracket hanger can be used for wall, floor or ceiling installations.

Also known as: 783510149901, F88HD

Features & Benefits

  • Hangers are used to support a wireway run
  • The drop hanger is normally attached to an overhead beam or ceiling while the bracket hanger can be used for wall, floor or ceiling installations
  • Hangers are finished with paint over plated surfaces

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel