Printer Ribbon

Item #: 133523

Cat #: M71-R4400-WT

UPC: 662820924159

to view pricing and more.
Documents & Guides
Printer Ribbon, Resin, White, Special Features: Solvent-Resistant, Heat-Resistant, Scratch-Resistant, Length: 150 Feet, Ribbon Width: 2 Inch

Overview

Printer Ribbon, Resin, White, Special Features: Solvent-Resistant, Heat-Resistant, Scratch-Resistant, Length: 150 Feet, Ribbon Width: 2 Inch

BMP®71 Series snap-in print ribbons enable 5-second ribbon supply changes. No calibrating, no threading, no waste, no hassles and the ink always faces the right direction!

Also known as: 662820924159, M71-R4400-WT

Specifications

Width: 2 in
Length: 150 ft
Color: White
Width: 2 in
Color: White
Length: 150 ft