MILW 49-22-4073 HOLE SAW - DOOR LOC

Item #: 1335240

Cat #: 49-22-4073

UPC: 045242305896

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MIL 49-22-4073 DOOR LOCK KIT

Overview

MIL 49-22-4073 DOOR LOCK KIT

The Milwaukee® door lock installation kit saves time and frustration when installing lockbacks and deadbolts. Designed for accuracy and ease of use, the door lock installation kit makes it simple to align and drill holes in slab doors. Whether you're remodeling, replacing a damaged door or adding a deadbolt, the auto-centering guide and anti-splinter depth stop let you make centered holes with a clean finish. This versatile kit works with wood and metal interior and exterior doors from 1-3/8 in. to 1-3/4 in. thick. The 10-piece kit includes an auto-centering drill guide, anti-splinter depth stop, 2-1/8 in. Hole Dozer™ hole saw, 1 in. Hole Dozer™ hole saw, small arbor & PB, arbor adapter and spacer, two 3/32 in. drill bits and two 1/8 in. drill bits for pre-drilling holes for latch plate screws.

Also known as: 045242305896, 49-22-4073

Features & Benefits

  • Auto-centering drill guide
  • Non-slip clamp
  • Anti-splinter depth stop
  • Self-contained backset adjustment
  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance

Specifications

No Specifications Available