NEMA 3R Screw Cover Pull Box, 10" x 10" x 6", Gray

Item #: 13357

Cat #: R10106RTSC

UPC: 761515443002

Sign In or Register to view pricing and more.
Documents & Guides
NEMA 3R Screw Cover Pull Box, 10" x 10" x 6", Gray

Overview

NEMA 3R Screw Cover Pull Box, 10" x 10" x 6", Gray
Also known as: 761515443002, R10106RTSC

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 6 in
Width: 10 in
Height: 10 in