27W HID Retrofit LED Lamp, 50K

Item #: 1335793

Cat #: LED27WPT50KMOG-G8

UPC: 031293102324

to view pricing and more.
Documents & Guides
10232 LED HID REPLACEMENT 27W 3900LM 5000K 80CRI NON-DIM EX39 UNIV BURN POS 100-277

Overview

10232 LED HID REPLACEMENT 27W 3900LM 5000K 80CRI NON-DIM EX39 UNIV BURN POS 100-277
Also known as: 031293102324, LED27WPT50KMOG-G8

Specifications

Color Temperature: 5000 (Bright White)
Type: Retrofit
Volts AC: 120, 277
Lumens: 3900
Wattage: 27
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 27
Base: Mogul Extended Screw (EX39)
Type: Retrofit
Lumens: 3900
Light Technology: LED