Metal Halide Lamp, BT37, 1000W, Clear

Item #: 13358
Cat #: M1000/U/BT37
UPC: 046135644696
Sign In or Register to view pricing and more.
Metal Halide Lamp, 1000 Watt, 263 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 100500, CRI: 65, Color Temp: 3800K, Lamp Finish: Clear, ANSI Code: M47/E, Standard Case Qty: 6 *Sylvania Part # 64469*

Overview

Metal Halide Lamp, 1000 Watt, 263 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 100500, CRI: 65, Color Temp: 3800K, Lamp Finish: Clear, ANSI Code: M47/E, Standard Case Qty: 6 *Sylvania Part # 64469*
SYLVANIA STANDARD METALARC lamps are offered in a range of wattages from 175 to 1500 watts. This family of lamps allows for design flexibility with multiple light source solutions to choose from. Lamps with universal operating position allow for a wider range of applications. In addition, METALARC lamps have significantly higher efficacy than mercury vapor or incandescent and considerably better CRI than mercury vapor and high pressure sodium. Wattages lower than 175W are also available as METALARC PRO-TECH® lamps for use in open fixtures.
Also known as: 046135644696, M1000/U/BT37

Specifications

Lumens: 100500
Color: Clear
ANSI Code: M47/E
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Shape: BT37 (Blown Tubular)
Wattage: 1000
Color Temperature: 3800 (Neutral White)
Light Technology: HID
Lumens: 100500
ANSI Code: M47/E
Color Rendering Index (CRI): 65
Wattage: 1000
Light Technology: HID
Color: Clear
Base: Mogul Screw (E39)
Shape: BT37 (Blown Tubular)
Color Temperature: 3800 (Neutral White)

Customer Reviews

No reviews for this product
(0)