REXEL logo

Has Been Replaced By Leviton 41084-BI

Item #: 1336
Cat #: 41084-BIB
UPC: 078477819913
Sign In or Register to view pricing and more.
Snap-In Blank, QuickPort, Color: Ivory. Has Been Replaced By Leviton 41084-BI - Item #176690

Product Overview

Snap-In Blank, QuickPort, Color: Ivory. Has Been Replaced By Leviton 41084-BI - Item #176690
Also known as: 078477819913, 41084-BIB

Documents

Frequently Bought Together (30)
Leviton
5G108-RI5 Snap-In Category 5e Connector, Ivory
Leviton
41080-2IP Wallplate, Quickport, Box Mount, 2-Port, 1-Gang, Ivory
Leviton
41080-4IP Wallplate, Quickport, Box Mount, 4-Port, 1-Gang, Ivory
Leviton
41642-I Ivory 2-Port Multimedia Decora Insert
Leviton
41106-RI6 Snap-In Connector, QuickPort, Voice Grade, 6P6C, Ivory
Leviton
41084-FIF F-Type Adapter, Ivory, Nickle Plated
Leviton
41080-6IP Wallplate, Quickport, Box Mount, 6-Port, 1-Gang, Ivory
Leviton
61110-RI6 Snap-In Connector, Quickport, eXtreme 6+, CAT 6, Ivory, 50 in a Bag
Leviton
41080-1IP Wallplate, Quickport, Box Mount, 1-Port, 1-Gang, Ivory
Leviton
41080-3IP Wallplate, Quickport, Box Mount, 3-Port, 1-Gang, Ivory
Leviton
5G108-RL5 Snap-In Connector, QuickPort, CAT 5e, Blue
Arlington
LV1 Mounting Bracket, 1-Gang, Low Voltage, Non-Metallic
Leviton
5G108-RW5 Snap-In Connector, QuickPort, CAT 5e, White
Leviton
5G108-RO5 Snap-In Category 5e Connector, Orange
Leviton
80409-I Decora Wallplate, 2-Gang, Thermoset, Ivory
Leviton
41644-I Multimedia Decora Insert, 4-Port, Ivory
Leviton
41643-I Multimedia Decora Insert, 3-Port, Ivory
Leviton
86014 Blank Wallplate, 1-Gang, Thermoset, Ivory Standard, Box Mount
Leviton
80401-I Decora Wallplate, 1-Gang, Thermoset, Ivory
Leviton
86003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, Ivory
Leviton
41089-2IP QuickPort Surface Mount Housing, 2-Port, Ivory
Genesis
5078-11-06 Category 5e, CMR, 24-4, Non-Shielded, 1000' Pull-Pack
Leviton
41087-2IP Multimedia Duplex Wallplate Insert, 2-Port, Ivory
Leviton
42080-4IS Wallplate, QuickPort, 1-Gang, 4-Port, Box Mount, ID Windows, Ivory
Leviton
41080-2WP Wallplate, Quickport, Box Mount, 2-Port, 1-Gang, White
Multiple
MCAPHCFAL122SOLWG250CL 12/2 HCF Aluminum Armored Cable, 250'
Dottie
WDK8 Wall Driller Kit. Includes: (50) Phillips #8x1-1/4" Screws
Leviton
41080-4IP Wallplate, Quickport, Box Mount, 4-Port, 1-Gang, Ivory
Leviton
80409-NI Decora Wallplate, 2-Gang, Nylon, Ivory
nVent Caddy
KX Conduit Hanger MC/AC or BX, #8 to #12 Wire Size, Steel

Specifications

Mounting: Snap In
Type: Blank
Material: Plastic
Color: Ivory
Mounting: Snap In
Material: Plastic
Type: Blank
Color: Ivory

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)