Contactor, Safety, 190A, 100-250V AC/DC Coil, 1NO, 2NC Auxiliary

Item #: 1336317

Cat #: 100S-E190ED12C

UPC: 889508537252

to view pricing and more.
Documents & Guides
Contactor, Safety, 190 Amp, 100 - 250 Volt AC/DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power, Auxiliary Contact *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 190 Amp, 100 - 250 Volt AC/DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power, Auxiliary Contact *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-E190ED12C from Rockwell Automation® is a 190 A, 100-250 V 50-60 Hz / 100-250 V DC IEC safety contactor with three normally open poles. It has one normally open and one normally closed auxiliary contacts, 24 V DC PLC Interface and Busbar connections.

Also known as: 889508537252, 100S-E190ED12C

Specifications

Poles: 3
Type: Safety, Contactor
Mounting: Surface
Volts AC: 600
Amps: 190
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Special Program: Rockwell Automation Preferred Product
Poles: 3
Mounting: Surface
Amps: 190
Volts AC Control Range: 100 - 250
Type: Safety, Contactor
Volts AC: 600
Volts DC Control Range: 100 - 250
Special Program: Rockwell Automation Preferred Product