
12" 5 TPI The Ax™ Sawzall® Blade (25 Pk)
Item #: 1336453
Cat #: 48-00-8027
UPC: 045242082308
Sign In or Register to view pricing and more.
Documents & Guides
12" 5 TPI The Ax™ Sawzall® Blade (25 Pk)
Overview
12" 5 TPI The Ax™ Sawzall® Blade (25 Pk)
Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Also known as: 045242082308, 48-00-8027
Features & Benefits
- Ordinary teeth deliver either speed or durability. NAIL GUARD™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
- A thicker, more rigid blade body resists fracturing and bending for maximum durability.
- FANG TIP ™
- Matrix II bi-metal teeth for greater durability.
- NAIL GUARD ™
- Ordinary tips bounce or skate on the work piece. FANG TIP ™ bites into the wood on first contact.
- The 1" tall blade body reduces blade twisting for straighter, more accurate cuts.
- Ordinary teeth deliver either speed or durability. NAIL GUARD ™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
Specifications
| Size: | 12 in |
| Size: | 12 in |