700 MCM XHHW Stranded Aluminum, Brown, Cut to Length
Item #:
1337299
Cat #:
XHHW700STRBRN-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
700 MCM XHHW Stranded Aluminum, Brown, Cut to Length
Overview
700 MCM XHHW Stranded Aluminum, Brown, Cut to Length
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW700STRBRN-CUT
Specifications
Color: | Brown |
Gauge: | 700 |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Aluminum |
Jacket: | XLPE |
Stranding: | Stranded |
Color: | Brown |
Length: | Cut to Length |
Conductors: | 1 |
Jacket: | XLPE |
Gauge: | 700 |
Volts AC: | 600 |
Material: | Aluminum |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)