700 MCM XHHW Stranded Aluminum, Green, Cut to Length

Item #: 1337300

Cat #: XHHW700STRGRN-CUT

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
700 MCM XHHW Stranded Aluminum, Green, Cut to Length

Overview

700 MCM XHHW Stranded Aluminum, Green, Cut to Length

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW700STRGRN-CUT

Specifications

Gauge: 700 kcmil
Color: Green
Length: Cut to Length
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Gauge: 700 kcmil
Length: Cut to Length
Conductors: 1
Jacket: XLPE
Color: Green
Volts AC: 600
Material: Aluminum
Stranding: Stranded