ALU-XHHW-6-STR-BLU-CUT

Item #: 1337339
Cat #: XHHW6STRBLU-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ALU-XHHW-6-STR-BLU-CUT

Overview

ALU-XHHW-6-STR-BLU-CUT
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW6STRBLU-CUT

Specifications

Color: Blue
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 6
Jacket: XLPE
Stranding: Stranded
Color: Blue
Length: Cut to Length
Conductors: 1
Jacket: XLPE
Material: Copper
Volts AC: 600
Gauge: 6
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)