ALU-XHHW-2-STR-GRY-CUT

Item #: 1337344

Cat #: XHHW2STRGRY-CUT

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
ALU-XHHW-2-STR-GRY-CUT

Overview

ALU-XHHW-2-STR-GRY-CUT

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW2STRGRY-CUT

Specifications

Color: Gray
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Color: Gray
Volts AC: 600
Material: Aluminum
Stranding: Stranded
Gauge: 2 AWG
Conductors: 1
Jacket: XLPE