ALU-THHN-4-STR-GRY-CUT

Item #: 1337418
Cat #: THHN4STRGRY-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ALU-THHN-4-STR-GRY-CUT

Overview

ALU-THHN-4-STR-GRY-CUT
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN4STRGRY-CUT

Specifications

Gauge: 4
Jacket: PVC
Color: Gray
Length: Cut to Length
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Gauge: 4
Color: Gray
Volts AC: 600
Material: Aluminum
Jacket: PVC
Length: Cut to Length
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)