750 MCM THHN/THWN-2 Stranded Copper, Green, Cut to Length

Item #: 1337425
Cat #: THHN750STRGRN-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
750 MCM THHN/THWN-2 Stranded Copper, Green, Cut to Length

Overview

750 MCM THHN/THWN-2 Stranded Copper, Green, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN750STRGRN-CUT

Specifications

Gauge: 750
Color: Green
Jacket: PVC
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 750
Jacket: PVC
Length: Cut to Length
Conductors: 1
Color: Green
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)