4 AWG THHN/THWN-2 Stranded Aluminum, Yellow, Cut to Length

Item #: 1337426
Cat #: THHN4STRYEL-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 AWG THHN/THWN-2 Stranded Aluminum, Yellow, Cut to Length

Overview

4 AWG THHN/THWN-2 Stranded Aluminum, Yellow, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN4STRYEL-CUT

Specifications

Gauge: 4
Jacket: PVC
Length: Cut to Length
Volts AC: 600
Conductors: 1
Material: Aluminum
Color: Yellow
Stranding: Stranded
Gauge: 4
Length: Cut to Length
Conductors: 1
Color: Yellow
Jacket: PVC
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)