
6 AWG THHN Stranded Aluminum, Orange, Cut to Length
Item #: 1337434
Cat #: THHN6STRORN-CUT
UPC:
to view pricing and more.
Documents & Guides
6 AWG THHN Stranded Aluminum, Orange, Cut to Length
Overview
6 AWG THHN Stranded Aluminum, Orange, Cut to Length
Type THHN/THWN-2 is suitable for general wiring applications as defined by the NEC (National Electrical Code) for 600V applications.
Also known as: THHN6STRORN-CUT
Specifications
| Type: | THWN-2, THHN |
| Color: | Orange |
| Length: | Cut to Length |
| Gauge: | 6 AWG |
| Material: | Aluminum |
| Type: | THWN-2, THHN |
| Length: | Cut to Length |
| Material: | Aluminum |
| Color: | Orange |
| Gauge: | 6 AWG |