BRANCH/1P CCTBRKR/C CURVE/20A

Item #: 1337653

Cat #: BR1C20AC

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
BRANCH/1P CCTBRKR/C CURVE/20A

Overview

BRANCH/1P CCTBRKR/C CURVE/20A
Also known as: BR1C20AC

Specifications

Volts DC: 60
Volts AC: 120, 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts DC: 60
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 277
Amps: 20
Type: Trip Curve C