Cat 6A SlimLine Boot Patch Cord, 10 ft, Green

Item #: 133803

Cat #: 6AS10-10G

UPC: 078477403723

to view pricing and more.
Cat 6A SlimLine Boot Patch Cord, 10 ft, Green

Overview

Cat 6A SlimLine Boot Patch Cord, 10 ft, Green

Cat 6A Slimline Patch Cord, 10 Feet, Gray

Also known as: 078477403723, 6AS10-10G

Specifications

Color: Green
Material: Copper
Length: 10 ft
Color: Green
Length: 10 ft
Material: Copper