This product may not be available in all locations.

I/O Module, Analog, High Speed, Combination Input/Output, 4 Channel, Conformal
Item #: 1338367
Cat #: 1756-IF4FXOF2FK
UPC: 889508895833
to view pricing and more.
Documents & Guides
I/O Module, Analog, Combination Input/Output, High Speed, 4 Channel, Conformal Coated
Overview
I/O Module, Analog, Combination Input/Output, High Speed, 4 Channel, Conformal Coated
The ControlLogix high-speed analog I/O module is an interface module that converts analog signals to digital values for inputs and converts digital values to analog signals for outputs. Using the producer/consumer network model, the module produces information when needed while providing additional system functions.
Also known as: 889508895833, 1756-IF4FXOF2FK
Specifications
| Mounting: | Chassis |
| Family / Style: | ControlLogix |
| Type: | I/O Module |
| Standards: | Build America Buy America Compliant |
| Mounting: | Chassis |
| Type: | I/O Module |
| Family / Style: | ControlLogix |
| Standards: | Build America Buy America Compliant |