1-1/4" Diamond Premium Wet Core Bit

Item #: 1338371

Cat #: 48-17-3012

UPC: 045242357352

to view pricing and more.
Documents & Guides
1-1/4" Diamond Premium Wet Core Bit, V-Shaped Turbo Segment, 15" Drilling Depth, 5/8"-11 Thread

Overview

1-1/4" Diamond Premium Wet Core Bit, V-Shaped Turbo Segment, 15" Drilling Depth, 5/8"-11 Thread

Milwaukee diamond wet core bits are designed to the highest standards, only using quality diamonds. Available in sizes 3/4 in. to 14 in., Milwaukee diamond premium wet core bits offer exceptional drilling life and speed in cured concrete with hard aggregate and medium steel reinforcement. Designed with threaded cap for easily extending the core bit. This bit is 15 in. in length and contains a 5/8 in. 11 thread.

Also known as: 045242357352, 48-17-3012

Features & Benefits

  • Long life in cured concrete with hard aggregate and medium steel reinforcement
  • Threaded cap allows for bit extension
  • V-shaped turbo segment provides faster cutting action
  • 15 in. drilling depth
  • Designed to be used wet
  • 5/8 in. 11 thread

Specifications

Size: 1 1/4 in
Size: 1 1/4 in