FLOODLIGHT 78W TR 5K PCT BZ

Item #: 1338687

Cat #: FXLED78T/PCT

UPC: 019813399355

Sign In or Register to view pricing and more.
Documents & Guides
FLOODLIGHT 78W TR 5K PCT BZ

Overview

FLOODLIGHT 78W TR 5K PCT BZ
Also known as: 019813399355, FXLED78T/PCT

Specifications

Color Temperature: 5100 (Bright White)
Wattage: 78
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 9989
Color Temperature: 5100 (Bright White)
Mounting: Trunnion
Light Technology: LED
Wattage: 78
Color: Bronze
Lumens: 9989