3 Pole 60a Ul98 Manual Xfer Sw

Item #: 1338803

Cat #: OT60F3C

UPC: 417019392086

to view pricing and more.
Documents & Guides
ABB 3 Pole, 60 Amps Rated At 600 Vac, Ul 98, Double Throw Open Non-fusible Disconnect Switch Mechanica

Overview

ABB 3 Pole, 60 Amps Rated At 600 Vac, Ul 98, Double Throw Open Non-fusible Disconnect Switch Mechanica
Also known as: 417019392086, OT60F3C

Specifications

Phase: 3
Poles: 3
Mounting: Base, DIN Rail
Amps: 60
Type: Non-Fused, Manual Transfer Switch
Phase: 3
Mounting: Base, DIN Rail
Type: Non-Fused, Manual Transfer Switch
Poles: 3
Amps: 60