
30 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS
Item #: 133900
Cat #: GBB-30-R
UPC: 051712538718
to view pricing and more.
Documents & Guides
30 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 250Vac/125Vdc, RoHS
Overview
30 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 250Vac/125Vdc, RoHS
Also known as: 051712538718, GBB-30-R
Specifications
| Material: | Ceramic |
| Length: | 1 1/4 in |
| Volts DC: | 125 |
| Diameter: | 1/4 in |
| Amps: | 30 |
| Volts AC: | 250 |
| Speed: | Very Fast Acting |
| Mounting: | Cartridge |
| Material: | Ceramic |
| Volts DC: | 125 |
| Amps: | 30 |
| Speed: | Very Fast Acting |
| Length: | 1 1/4 in |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |