Cast U-Bolt Pipe Clamp, Brass, Tinned

Item #: 1339386

Cat #: LPC570L

UPC: 782856645085

to view pricing and more.
Documents & Guides
CAD LPC570L BOLT U CASTING AS

Overview

CAD LPC570L BOLT U CASTING AS

Lightning protection Cast U-Bolt Pipe Clamp.

Also known as: 782856645085, LPC570L

Features & Benefits

  • Clamp for bonding conductor to handrails, pipes and rebar to lightning protection system
  • Listed to UL® 96

Specifications

Depth: 1.800 in
Material: Brass
Width: 2.670 in
Standards: California Proposition 65
Finish: Tinned
Depth: 1.800 in
Width: 2.670 in
Finish: Tinned
Material: Brass
Standards: California Proposition 65