This product has been discontinued.
1
more

M12 Black Heated Women's Jackets, Large, Black
Item #: 1339468
Cat #: 233B-20L
UPC: 045242527069
to view pricing and more.
Documents & Guides
Heated Women's Axis Jacket, Black, Size: L. Includes: (1) Battery Holder w/ USB Charger, ***Jacket Only, Battery & Charger Sold Separately***
Overview
Heated Women's Axis Jacket, Black, Size: L. Includes: (1) Battery Holder w/ USB Charger, ***Jacket Only, Battery & Charger Sold Separately***
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated AXIS™ jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and shoulders. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous jackets and market competitors. Hybrid construction featuring the new AXIS™ Ripstop polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer jacket, and provides wind and water resistance to survive the elements.
Also known as: 045242527069, 233B-20L
Features & Benefits
- Quick-heat function reaches selected temperature 3X faster
- One-touch LED controller with (3) heat settings per heat zone
- Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
- Heating zones: chest, back, & shoulders
- Washer and dryer safe
- Wind & water resistant
- Compressible design makes layering comfortable and easy
- Reinforced high-wear zones protect from abrasion and tears
- 100% Polyester insulation keeps heat in, doesn't add bulk
Specifications
| Color: | Black |
| Type: | Lithium Battery |
| Size: | Large |
| Color: | Black |
| Size: | Large |
| Type: | Lithium Battery |