This product has been discontinued.
1
more

to view pricing and more.
Documents & Guides
Heated Toughshell Jacket, Red, Battery: M12 Lithium, Size: Large, Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge
Overview
Heated Toughshell Jacket, Red, Battery: M12 Lithium, Size: Large, Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated ToughShell™ jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous jackets and market competitors. For use in abrasive environments, ToughShell™ stretch polyester delivers 5X longer life than previous QuietShell jackets, and provides wind and water resistance to survive the elements.
Also known as: 045242522361, 202R-21L
Features & Benefits
- Quick-heat function reaches selected temperature 3X faster
- One-touch LED controller with (3) heat settings per heat zone
- Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
- Heating zones: chest, back, & pockets
- Washer and dryer safe
- ToughShell™ Stretch polyester delivers 5X longer life and wind/water resistance
- FreeFlex™ Mobility gussets provide enhanced mobility
- High loft insulation to trap heat
- Adjustable cuffs and waist with drop tail extended back
Specifications
| Color: | Red |
| Type: | Lithium Battery |
| Size: | Large |
| Color: | Red |
| Size: | Large |
| Type: | Lithium Battery |