nVent ERIFLEX Flexidrill Drill Guide, 5/16", 3/8", 17/32", 9/16" Die Hole Size

Item #: 1339731

Cat #: 558601

UPC: 782856877271

to view pricing and more.
Documents & Guides
nVent ERIFLEX Flexidrill Drill Guide, 5/16", 3/8", 17/32", 9/16" Die Hole Size

Overview

nVent ERIFLEX Flexidrill Drill Guide, 5/16", 3/8", 17/32", 9/16" Die Hole Size

Guide for drilling holes into nVent ERIFLEX Flexibar, PBC Braided Power Shunts and PPS Presswelded Power Shunts

Also known as: 782856877271, 558601

Features & Benefits

  • Guide for drilling holes into nVent ERIFLEX Flexibar, PBC Braided Power Shunts and PPS Presswelded Power Shunts
  • Includes dies for mutiple diameters
  • Adjustable guides allow for multiple hole center to hole center distances
  • RoHS compliant

Specifications

Material: Steel
Height: 5.910 in
Width: 9.840 in
Depth: 11.810 in
Material: Steel
Width: 9.840 in
Height: 5.910 in
Depth: 11.810 in