MOLDED CASE CIRCUIT BRKR 600Y/347V 90A

Item #: 1339868

Cat #: BJA36090

UPC: 606481185917

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 90A
Also known as: 606481185917, BJA36090

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 347, 690Y
Amps: 90
Family / Style: PowerPact
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Amps: 90
Interrupt Rating DC: 50 kA
Poles: 3
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating AC: 25 kA