
Wiring Duct, Wide Slot, 2" x 1-1/2" x 6', PVC, Gray
Item #: 133989
Cat #: G2X1.5LG6
UPC: 074983545827
to view pricing and more.
Documents & Guides
Panduct® type G wide slot wiring duct, 2 W x 1.5 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® type G wide slot wiring duct, 2 W x 1.5 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Wide finger and slot design provides greater rigidity and allows use with a wide range of wire and bundle sizes. Upper and lower scorelines allows easy finger and sidewall section removals.
Also known as: 074983545827, G2X1.5LG6
Specifications
| Width: | 2 in |
| Height: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 2 in |
| Color: | Gray |
| Length: | 6 ft |
| Height: | 1 1/2 in |
| Material: | PVC |