Single Head Remote, NEMA 4X Rated

Item #: 1340199

Cat #: DYNRS-4X

UPC: 782520867584

to view pricing and more.
Single Head Remote, NEMA 4X Rated, for Dynamo DYN Series

Overview

Single Head Remote, NEMA 4X Rated, for Dynamo DYN Series

The “Dynamo” DYN Series is a highly versatile superior lumen output, industrial application emergency lighting unit, designed to provide a minimum of 90 minutes illumination when primary power is lost.

Also known as: 782520867584, DYNRS-4X

Specifications

Color: Gray
Wattage: 3
Standards: California Proposition 65
Light Technology: LED
IP/NEMA Rating: NEMA 4X
Color: Gray
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Wattage: 3
Light Technology: LED