SLIM DIN MT 24V 120W

Item #: 134023

Cat #: PS5R-SF24

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
IDC PS5R-SF24 SLIM DIN MT 24V 120W

Overview

IDC PS5R-SF24 SLIM DIN MT 24V 120W
Also known as: PS5R-SF24

Specifications

Amps: 5
Mounting: DIN Rail
Phase: 1
Amps: 5
Phase: 1
Mounting: DIN Rail