This product may not be available in all locations.

Transformer, Control, 2kVA, 17.39A, 200/220/440-208/230/460-240/480x110/115/120
Item #:
1340373
Cat #:
X42K1
UPC:
804325367578
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 2 kVA, 6 Terminal, 17.39 Output Amps with Secondary Fuse Clip, Primary Voltage 200/220/440 -208/230/460 - 240/480, Secondary 110/115/120 Volt AC, Single Phase
Overview
Transformer, Control, 2 kVA, 6 Terminal, 17.39 Output Amps with Secondary Fuse Clip, Primary Voltage 200/220/440 -208/230/460 - 240/480, Secondary 110/115/120 Volt AC, Single Phase
A control transformer is an isolation transformer designed to provide a high degree of secondary voltage stability (regulation) during a short period overload condition typically referred to as inrush. Control transformers are also referred to as Industrial Control Transformers, Machine Tool Transformers or Control Power Transformers (CPTs).
Also known as: 804325367578, X42K1
Specifications
Volt Amps: | 2kVA |
Type: | Control Transformer |
Volts AC Secondary: | 110/115/120 |
Volts AC Primary: | 200/220/440, 208/230/460, 240/480 |
Volt Amps: | 2kVA |
Volts AC Secondary: | 110/115/120 |
Type: | Control Transformer |
Volts AC Primary: | 200/220/440, 208/230/460, 240/480 |
Customer Reviews
No reviews for this product
(0)