This product has been discontinued.
Drive Line Reactor, 2 HP, 3.4A, 480VAC, 19W Loss, Open Enclosure
Item #: 134047
Cat #: KDRA1L
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TCI KDRA1L 2HP 480V LINE
Overview
TCI KDRA1L 2HP 480V LINE
Also known as: KDRA1L
Specifications
| Volts AC: | 480 |
| Horsepower: | 2 |
| Volts AC: | 480 |
| Horsepower: | 2 |