This product may not be available in all locations.
Control Station, 3 Position, Selector Switch, Knob, HAND-OFF-AUTO
Item #:
134056
Cat #:
800R-R3TA
UPC:
662073510215
Sign In or Register to view pricing and more.
Documents & Guides
Control Station, 1 Device, 3 Position, Selector Switch, Knob Lever, HAND-OFF-AUTO, Cast Aluminum, NEMA 4/13, Enclosure
Overview
Control Station, 1 Device, 3 Position, Selector Switch, Knob Lever, HAND-OFF-AUTO, Cast Aluminum, NEMA 4/13, Enclosure
Also known as: 662073510215, 800R-R3TA
Specifications
Material: | Cast Aluminum |
Type: | Hand-Off-Auto, Selector Switch, Control Station |
Amps: | 10 |
Mounting: | Surface |
Gangs: | 1 |
Color: | Gray/Black/White |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Material: | Cast Aluminum |
Amps: | 10 |
Gangs: | 1 |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Type: | Hand-Off-Auto, Selector Switch, Control Station |
Mounting: | Surface |
Color: | Gray/Black/White |
Customer Reviews
No reviews for this product
(0)