Contactor, Safety, 100S, 116A, 100-250V AC/DC Coil, 1NO, 2NC Auxiliary

Item #: 1340740

Cat #: 100S-E116KD12CL

UPC: 889508536811

to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 116 Amp, 100 - 250 Volt AC/DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power Auxiliary Contact, Terminal Lugs

Overview

Contactor, Safety, 100S, 116 Amp, 100 - 250 Volt AC/DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power Auxiliary Contact, Terminal Lugs

Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.

Also known as: 889508536811, 100S-E116KD12CL

Specifications

Type: Safety, Contactor
Mounting: Surface
Poles: 4
Volts AC: 600
Amps: 116
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Type: Safety, Contactor
Poles: 4
Amps: 116
Volts AC Control Range: 100 - 250
Mounting: Surface
Volts AC: 600
Volts DC Control Range: 100 - 250