C-h Dh324ndkw 200a 3 Pl 240v 4w

Item #: 1340827

Cat #: DH324NDKW

UPC: 782114140727

to view pricing and more.
Documents & Guides
200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 12, Upper Viewing Window

Overview

200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 12, Upper Viewing Window
Also known as: 782114140727, DH324NDKW

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 12
Amps: 200
Volts DC: 250
Volts AC: 240
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 12