LED Area Luminaire, 40W, 5700L, 5000K, 120-277V

Item #: 1340841

Cat #: ALD7BC26DVNNGN

UPC: 056020978881

to view pricing and more.
Documents & Guides
LED Area Luminaire, 40 Watt, 5700 Lumen, 5000K, 80CRI, Glass Lens, 360° Beam Distribution, 120-277 Volt, 0-10V Dimming, 0° Wall Mount

Overview

LED Area Luminaire, 40 Watt, 5700 Lumen, 5000K, 80CRI, Glass Lens, 360° Beam Distribution, 120-277 Volt, 0-10V Dimming, 0° Wall Mount
Also known as: 056020978881, ALD7BC26DVNNGN

Specifications

Lumens: 5700
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 40
Color: Gray
Type: Area Light
Light Technology: LED
Dimmable: Yes
Lumens: 5700
Volts AC: 120, 277
Color: Gray
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 40
Type: Area Light
Dimmable: Yes